Wall Toilet Tissue Holder in Antique Gold
Apothecary™ Wall Toilet Tissue Holder in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- There's no need to compromise on design in this essential space
- Accommodates oversized TP rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Apothecary™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Proposition 65:
- CANCER AND REPRODUCTIVE HARM
- Width:
- 6-3/4 in