This product requires certification to purchase.

Round Closed Towel Ring in Satin Nickel

You last purchased this on
 
ROHL®

Arcana™ Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #RROT4STN
  • Item #1435339
  • Manufacturer Part #ROT4STN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Arcana™ Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #RROT4STN
  • Item #1435339
  • Manufacturer Part #ROT4STN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes mounting hardware
  • Projection: 2-3/4"
  • 2 3/4" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-3/4 in
Diameter:
6-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Round
Valve Body Material:
Brass
Width:
6-1/4 in