This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

You last purchased this on
 
ROHL®

Arcana™ Single Function Showerhead in Polished Nickel

Brand image
You last purchased this on
 
ROHL®

Arcana™ Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #R10378PN
  • Item #3771452
  • Manufacturer Part #1037/8PN
5 out of 5 Customer Rating
Showerhead

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8" round spray face
  • Spray setting: rainfall
  • Flow rate: 2.0 gpm
  • 1/2" female supply connection
  • Includes swivel
  • Serviceable faceplate
  • Anti-calcium nozzles
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8 in
Diameter:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5 in
IAPMO Listed:
No
Length:
8-3/4 in
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
8-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing