Single Function Showerhead in Satin Nickel
Arcana™ Single Function Showerhead in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- 8" round spray face
- Spray setting: rainfall
- Flow rate: 2.0 gpm
- 1/2" female supply connection
- Includes swivel
- Serviceable faceplate
- Anti-calcium nozzles
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Arcana™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes