This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
ROHL®

Arcana™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RAC195OPAPCTO
  • Item #7525034
  • Manufacturer Part #AC195OP-APC/TO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Arcana™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RAC195OPAPCTO
  • Item #7525034
  • Manufacturer Part #AC195OP-APC/TO
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass handle and escutcheon
  • Trim only
  • See page 210 for rough info
  • R1062BO
  • Round escutcheon with bell housing and handle
  • Must order rough valve to complete
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Arcana™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
2-3/32 in
Escutcheon Width:
2-3/32 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control