This product requires certification to purchase.

Single Handle Diverter or Volume Control Valve Trim in Polished Nickel

You last purchased this on
 
ROHL®

Arcana™ Single Handle Diverter or Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RAC195LMPNTO
  • Item #7525934
  • Manufacturer Part #AC195LM-PN/TO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Arcana™ Single Handle Diverter or Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RAC195LMPNTO
  • Item #7525934
  • Manufacturer Part #AC195LM-PN/TO
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall mounted volume control trim
  • Metal lever handle and escutcheon
  • Solid brass construction, exposed pop-up drain without overflow
  • R1062BO
  • Product shown with classic LM lever handle
  • Round escutcheon with bell housing and handle
  • Must order rough valve to complete
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
2-3/32 in
Escutcheon Width:
2-3/32 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Transfer & Diverter, Volume Control
WaterSense Labeled:
No