Single Handle Thermostatic Valve Trim in Polished Chrome
Arcana™ Single Handle Thermostatic Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Trim plate, escutcheon and handle to thermostatic valve
- Single handle function for thermostatic control
- Must add volume controls to complete system
- Volume control(s) required
- Must order 1005N thermostatic rough valve to complete
- See page XXX for rough info
- Temperature control only.
- For ultimate flexibility this trim is compatible with the 1005N valve supporting 12 GPM flow.
- Matching volume control trim and rough-in valve (R1040R) are sold separately for each desired function.
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-5/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic