Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
Arcana Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Brass construction
- Includes back plate, sleeve and dome with handle
- Must order AC27NBO rough value to complete
- See page 210 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- WaterSense Labeled:
- No