This product requires certification to purchase.

Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

ROHL®

Arcana™ Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #RACKIT7383NXPN
  • Item #7525394
  • Manufacturer Part #ACKIT7383NX-PN
5 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #RACKIT7383NXPN
  • Item #7525394
  • Manufacturer Part #ACKIT7383NX-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • Floor legs cannot be cut down
  • 8 GPM at 60 PSI
  • 1/2" female NPT inlet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
39 in
Faucet Material:
Brass
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
39 in
Hose Length:
59 in
IAPMO Listed:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
29-3/8 in
Spout Type:
Fixed
Spray Type:
Massage
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
UPC:
824438358461
WaterSense Labeled:
No