This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Arcana™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
ROHL®

Arcana™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RAC102XAPC2
  • Item #3881891
  • Manufacturer Part #AC102X-APC-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tales of magic accompany the Isle of San Giulio. The huge bell atop its tower would ring out to warn inhabitants of danger, both real and imaginary. The Arcana™ Collection captures the story of its inspiration, starting with its name which means mysterious.
  • The convex shape of the bell is mirrored in the base of the handles. The long neck pays tribute to the 800-year-old tower. Soft, rounded forms create a contemporary take on traditional Italian style. The Arcana Collection is designed to add a charmed aura to sink, bath, and shower.
  • Designed to accommodate three-hole installation from 8” to 16”
  • Includes lift rod drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM/3.8 LPM at 60 PSI for effective washing while optimizing water usage
  • Water sense Certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Arcana™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
5-3/8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Cross
Height:
4-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing