This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Arcana™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RAC107OPAPC2
  • Item #4779303
  • Manufacturer Part #AC107OP-APC-2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Arcana™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RAC107OPAPC2
  • Item #4779303
  • Manufacturer Part #AC107OP-APC-2
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Brass construction
  • Overall height: 7-1/2"
  • Flow rate: 1.2 gpm
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Arcana™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
5-1/4 in
Spout Reach:
7-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes