This product requires certification to purchase.

Deckmount Widespread Bathroom Sink Faucet with Double Metal Cross Handle in Inca Brass

You last purchased this on
 
ROHL®

Avanti Deckmount Widespread Bathroom Sink Faucet with Double Metal Cross Handle in Inca Brass

  • Fast #
  • Part #RA1208XMIB2
  • Item #4491776
  • Manufacturer Part #A1208XMIB-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Avanti Deckmount Widespread Bathroom Sink Faucet with Double Metal Cross Handle in Inca Brass

  • Fast #
  • Part #RA1208XMIB2
  • Item #4491776
  • Manufacturer Part #A1208XMIB-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 5"
  • Connectors: 1/2" NPT
  • Includes pop-up
  • Brass construction
  • Flow rate: 1.2 gpm
  • Matching tub filler A1264
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Avanti
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-45/64 in
Spout Reach:
5 in
Spout Type:
C-Spout
Trim Only:
No
WaterSense Labeled:
Yes