This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
ROHL®

Avanti™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #R10478APC
  • Item #3771268
  • Manufacturer Part #1047/8APC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Avanti™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #R10478APC
  • Item #3771268
  • Manufacturer Part #1047/8APC
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray face: 12" round
  • Flow rate: 2 gpm
  • Brass construction
  • Anti-calcium nozzles
  • Spray setting: rainfall
  • Swivel ball replacement part #: 1590/8 (FINISH)
  • Brass or Stainless Steel construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avanti™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-13/16 in
IAPMO Listed:
No
Length:
12 in
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
12 in