Basket Strainer (Less Pop-Up) in Unlacquered Brass
Basket Strainer (Less Pop-Up) in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits standard 3-1/2" diameter US drain openings
- Standard 1-1/2" male connection to drain plumbing
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Drain Diameter:
- 1-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes
- UPC:
- 824438279681