This product requires certification to purchase.

Basket Strainer (Less Remote Pop-up) in Inca Brass

You last purchased this on
 
ROHL®

Basket Strainer (Less Remote Pop-up) in Inca Brass

  • Fast #
  • Part #R738IB
  • Item #5076297
  • Manufacturer Part #738IB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Basket Strainer (Less Remote Pop-up) in Inca Brass

  • Fast #
  • Part #R738IB
  • Item #5076297
  • Manufacturer Part #738IB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel construction
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Cleans easily with soap and water
  • Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Drain Diameter:
3-1/2 in
End Connection 1:
Male
End Connections:
Male
GSA Approved:
No
Height:
3-3/4 in
Material:
Brass
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Size:
4-1/2 in