Single Function Showerhead in Polished Chrome
Bellia Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Single-function showerhead
- Faceplate diameter: 11-5/8"
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Unique design
- Inlet: 1/2" female with swivel connection
- Flow rate: 2 gpm
- Brass construction
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 11-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes