Single Function Showerhead in Tuscan Brass
Bellia Single Function Showerhead in Tuscan Brass
Frequently Purchased Together
Product Details
Product Details
- 4" round spray face
- Spray settings: fully adjustable jets to produce high pressure spray to soft cascading stream
- Flow rate: 2.0 gpm
- 1/2" female swivel connection
- Solid brass construction, exposed pop-up drain without overflow
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 4 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- Yes