This product requires certification to purchase.

Brass Basket Strainer

ROHL®

Brass Basket Strainer

  • Fast #
  • Part #R735EG
  • Item #7920920
  • Manufacturer Part #735EG
5 out of 5 Customer Rating
Brand image
ROHL®

Brass Basket Strainer

  • Fast #
  • Part #R735EG
  • Item #7920920
  • Manufacturer Part #735EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits standard 3 1/2 in. diameter US drain openings
  • Standard 1 1/2 in. male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Biscuit coordinates with Shaw's Fireclay Parchment sinks
  • Matches ROHL finishes
  • Polished Chrome also available, order model 733APC
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
End Connection 1:
Male
End Connections:
Male
Material:
Brass, Stainless Steel
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438365193