Brass Disposal Stopper in Black
Brass Disposal Stopper in Black
Frequently Purchased Together
Product Details
Product Details
- Not compatible with Waste King
- Fits standard 3 1/2" diameter US drain openings
Documents
Specifications
- Brand Model Compatibility:
- ISE Disposals including Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Diameter:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No