Brass Disposal Stopper in White
Brass Disposal Stopper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Not compatible with Waste King
- Fits standard 3 1/2" diameter US drain openings
- Brass construction
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Brand Model Compatibility:
- ISE Disposals including Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Diameter:
- 3-1/2 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 1-1/2 in x 3-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- UPC:
- 824438005945
- Width:
- 3-1/2 in