Brass Disposer Flange
Brass Disposer Flange
Frequently Purchased Together
Product Details
Product Details
- Fits i.s.e. disposals, including sears, kitchenAid, whirlpool and waste king
- Please contact your local branch for availability in your area
- Fits standard 3 1/2" diameter US drain openings
- Brass construction
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Not recommended for use with Shaws sinks due to thickness of sink
Documents
Specifications
- Brand Model Compatibility:
- ISE Disposals Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 1-1/2 in
- Diameter:
- 3-1/2 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 1-1/2 in x 3-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Width:
- 3-1/2 in