This product requires certification to purchase.

Brass Push-Pull Drain in Matte Black

You last purchased this on
 
ROHL®

Brass Push-Pull Drain in Matte Black

  • Fast #
  • Part #R0127DOFMB
  • Item #9378002
  • Manufacturer Part #0127DOFMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Brass Push-Pull Drain in Matte Black

  • Fast #
  • Part #R0127DOFMB
  • Item #9378002
  • Manufacturer Part #0127DOFMB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal sink drain with push control plug to fit every aesthetic
  • For use with sinks with overflow holes
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Body Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov