This product requires certification to purchase.

Brass Push-Pull Drain

You last purchased this on
 
ROHL®

Brass Push-Pull Drain

  • Fast #
  • Part #R0127DOFAG
  • Item #9378048
  • Manufacturer Part #0127DOFAG
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Brass Push-Pull Drain

  • Fast #
  • Part #R0127DOFAG
  • Item #9378048
  • Manufacturer Part #0127DOFAG
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal sink drain with push control plug to fit every aesthetic
  • For use with sinks with overflow holes
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Slotted with overflow holes - Not for sinks with no overflow
  • 6 in tailpiece
  • 2 in max. sink thickness
  • Drainage plug closes and opens by push operation
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Drain Body Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov