This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

You last purchased this on
 
ROHL®

Burundi Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #R10858PN
  • Item #2118226
  • Manufacturer Part #1085/8PN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Burundi Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #R10858PN
  • Item #2118226
  • Manufacturer Part #1085/8PN
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-function spray patterns
  • - Classic Spray
  • - Champagne
  • - Massage
  • ABS construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2" female inlet with swivel connection
  • Flow rate 2.0 GPM*
  • Anti-calcium components
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Burundi
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-11/32 in
Diameter:
4-11/32 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-35/64 in
IAPMO Listed:
No
Length:
4-11/32 in
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Champagne, Massage
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
4-11/32 in