*NLA *CVR* CCY 1.8 SPECIAL ORDER ON
Campo™ *NLA *CVR* CCY 1.8 SPECIAL ORDER ON
Product Details
Product Details
- 1 function
- 1.8 GPM at 60 PSI
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 1/2 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Spray Type:
- Rain