This product requires certification to purchase.

31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in White

You last purchased this on
 
ROHL®

Campo™ 31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #R630700
  • Item #1611132
  • Manufacturer Part #6307-00
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Campo™ 31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #R630700
  • Item #1611132
  • Manufacturer Part #6307-00
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No faucet drilling
  • Standard 3-1/2" drain opening
  • Acid, alkali and abrasion resistant
  • QN25UM Undermount Kit available
  • Single bowl: 10" deep
  • Sink is reversible
  • Sink measures 31-5/8" W x 19-5/8" D x 11" H
  • QN25UM Undermount Kit available, see below
  • Weight 84 lbs.
  • Includes “ALLIA PARIS” badge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Campo™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
31-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
28-1/2 in x 17-3/8 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
19-5/8 in