This product requires certification to purchase.

Round Closed Towel Ring in Polished Nickel

You last purchased this on
 
ROHL®

Campo™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RA1485IWPN
  • Item #7290210
  • Manufacturer Part #A1485IWPN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Campo™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RA1485IWPN
  • Item #7290210
  • Manufacturer Part #A1485IWPN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • 6" diameter ring
  • 2 11/16" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/64 in
Base Plate Width:
2-5/64 in
CARB OTC LEED Compliant:
No
Collection:
Campo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-11/16 in
Diameter:
6 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
2-11/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Round
Width:
6 in