Single Handle Thermostatic Valve Trim in Polished Nickel
Campo™ Single Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature control
- Rough valve sold separately
- Order 1005N 3/4" thermostatic rough valve
- Volume control(s) required
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- For ultimate flexibility this trim is compatible with the 1005N valve supporting 12 gpm flow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 7-7/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438329034
- Valve Trim Type:
- Thermostatic
- Width:
- 7-7/8 in