This product requires certification to purchase.

SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL MICHAEL BERMAN GRACELINE 2 13/16 DIAMETER SHOWERHEAD 6 JET WITH ADJUSTABLE SPRAY 1/2 F INLET SWIVEL CONNECTION IN GUN METAL

You last purchased this on
 
ROHL®

Campo™ SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL MICHAEL BERMAN GRACELINE 2 13/16 DIAMETER SHOWERHEAD 6 JET WITH ADJUSTABLE SPRAY 1/2 F INLET SWIVEL CONNECTION IN GUN METAL

  • Fast #
  • Part #RMB0190GM
  • Item #7525442
  • Manufacturer Part #MB0190GM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Campo™ SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL MICHAEL BERMAN GRACELINE 2 13/16 DIAMETER SHOWERHEAD 6 JET WITH ADJUSTABLE SPRAY 1/2 F INLET SWIVEL CONNECTION IN GUN METAL

  • Fast #
  • Part #RMB0190GM
  • Item #7525442
  • Manufacturer Part #MB0190GM
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable dial allows for infinite number of spray settings
  • 1.8 GPM at 60 PSI
  • Rough valve sold separately
  • Order RDD-2 1/2" Pressure balance rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Campo™
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Faucet Connection Size:
1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov