Two Handle Bridge Kitchen Faucet in Unlacquered Brass
Campo Two Handle Bridge Kitchen Faucet in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-spray functionality
- 1.5 gpm
- Ceramic disc control cartridges
- 9 27/32 in. reach swivel spout
- 10 61/64 in. high column spout
- 4-holes required
- 2 1/8 in. max installation depth on deck
- Insulated brass sidespray with serviceable cartridge for easy maintenance
- Brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Campo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-61/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 7-61/64 in
- Spout Reach:
- 9-27/32 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 824438356269