This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
ROHL®

Campo™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RA1492IWAPC
  • Item #7290021
  • Manufacturer Part #A1492IWAPC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Campo™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RA1492IWAPC
  • Item #7290021
  • Manufacturer Part #A1492IWAPC
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • Accommodates oversized TP rolls
  • 3 21/64" projection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Campo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-21/64 in
Height:
3-53/64 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-57/64 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-21/64 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov