This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
ROHL®

Campo™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RWE8PN
  • Item #4704204
  • Manufacturer Part #WE8PN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Campo™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RWE8PN
  • Item #4704204
  • Manufacturer Part #WE8PN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Mounting hardware included
  • Accommodates oversized toilet paper rolls
  • Accommodates oversized rolls
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Campo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-17/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-53/64 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material:
Brass
Width:
5-3/4 in