Wall Toilet Tissue Holder in Satin Nickel
Campo™ Wall Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Mounting hardware included
- Accommodates oversized TP rolls
- 3 21/64" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-57/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-21/64 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov