Cap in Polished Nickel
Cap in Polished Nickel
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Cap
- Length:
- 4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 4 in