Ceramic Disc Hot and Cold Cartridge for A4911Bo
Ceramic Disc Hot and Cold Cartridge for A4911Bo
Frequently Purchased Together
Product Details
Product Details
- Rohl® Country Bath 3/4" quarter-turn cartridge with counterclockwise opening
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- ROHL
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No