This product requires certification to purchase.

CISAL Single ROBE HOOK

You last purchased this on
 
ROHL®

Cisal CISAL Single ROBE HOOK

Brand image
You last purchased this on
 
ROHL®

Cisal CISAL Single ROBE HOOK

  • Fast #
  • Part #RCIS7IB
  • Item #1612337
  • Manufacturer Part #CIS7IB
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid metal die cast construction
  • Mounting hardware included
  • 4 1/2" projection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Installation Type:
Wall Mount
Mount Type:
Wall
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com