Robe Hook in Inca Brass
Cisal Robe Hook in Inca Brass
Frequently Purchased Together
Product Details
Product Details
- Solid metal die cast construction
- Includes mounting hardware
- Projection: 4-1/2"
Specifications
- ADA Compliant:
- No
- Collection:
- Cisal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Diameter:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov