This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
ROHL®

Classic 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #RA688624APC
  • Item #3547005
  • Manufacturer Part #A6886/24APC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Classic 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #RA688624APC
  • Item #3547005
  • Manufacturer Part #A6886/24APC
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Includes mounting hardware
  • Bar diameter: 25/32"
  • Projection: 3-3/32"
  • May be cut to length required
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov