This product requires certification to purchase.

Wall Mount Hook or Open Toilet Tissue Holder in Tuscan Brass

You last purchased this on
 
ROHL®

Compo Wall Mount Hook or Open Toilet Tissue Holder in Tuscan Brass

  • Fast #
  • Part #RA1492IWTCB
  • Item #7289805
  • Manufacturer Part #A1492IWTCB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Compo Wall Mount Hook or Open Toilet Tissue Holder in Tuscan Brass

  • Fast #
  • Part #RA1492IWTCB
  • Item #7289805
  • Manufacturer Part #A1492IWTCB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • Accommodates oversized TP rolls
  • 3 21/64" projection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Compo
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
3-21/64 in
GSA Approved:
No
Hardware Included:
No
Height:
3-53/64 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-57/64 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov