Counterclockwise Volume Control Rough-In Valve
Counterclockwise Volume Control Rough-In Valve
Frequently Purchased Together
Product Details
Product Details
- Includes extension kit that can be cut to desired length
- Outlet: 3/4" NPT
- 3/4" female NPT inlet
- Not suitable for deck installations
- Valve only
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Depth:
- 5-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 16 gpm
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in