12 gpm 1 Hole Wall Mount Tub Spout in Satin Nickel
Country Bath 12 gpm 1 Hole Wall Mount Tub Spout in Satin Nickel
Product Details
Product Details
- 8 7/8" spout reach
- 1/2" male NPT inlet connection
- Brass construction
- 10-12 GPM at 60 PSI
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1-120R Valve
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 12 gpm
- GSA Approved:
- No
- Height:
- 2-63/100 in
- IAPMO Listed:
- No
- Length:
- 8-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 9 in
- Tub Spout Reach:
- 8-7/8 in
- WaterSense Labeled:
- No