This product requires certification to purchase.

24 in. Mounted Wide Glass in Polished Nickel

You last purchased this on
 
ROHL®

Country Bath 24 in. Mounted Wide Glass in Polished Nickel

  • Fast #
  • Part #RA1480PN
  • Item #2305099
  • Manufacturer Part #A1480PN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Country Bath 24 in. Mounted Wide Glass in Polished Nickel

  • Fast #
  • Part #RA1480PN
  • Item #2305099
  • Manufacturer Part #A1480PN
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Glass shelf with 2 brass wall mount supports
  • Includes mounting hardware
  • Projection: 5-7/8"
  • Glass replacement part #: C1480/3
  • 5 7/8" projection
  • Requires Certification

Specifications

Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Wall Mount
Length:
24-1/4 in
Material:
Brass
Number of Shelves:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
5-11/16 in