This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

You last purchased this on
 
ROHL®

Country Bath 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA1486LIPN
  • Item #7290184
  • Manufacturer Part #A1486LIPN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Country Bath 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA1486LIPN
  • Item #7290184
  • Manufacturer Part #A1486LIPN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • Diameter of bar is 5/8"
  • Authentically Crafted in Piemonte, Italy
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
2-5/64 in
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov