This product requires certification to purchase.

Brass Handle in Polished Chrome

You last purchased this on
 
ROHL®

Country Bath Brass Handle in Polished Chrome

  • Fast #
  • Part #RC7669MPN
  • Item #2119038
  • Manufacturer Part #C7669MPN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Country Bath Brass Handle in Polished Chrome

  • Fast #
  • Part #RC7669MPN
  • Item #2119038
  • Manufacturer Part #C7669MPN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rohl Country Kitchen and Rohl Country Bath metal lever only with bell housing for all 2 lever kitchen and lavatory faucets
  • Requires Certification

Specifications

Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov