This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Nickel

You last purchased this on
 
ROHL®

Country Bath Non-Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #RC2503PN
  • Item #1509312
  • Manufacturer Part #C2503PN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Country Bath Non-Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #RC2503PN
  • Item #1509312
  • Manufacturer Part #C2503PN
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spout reach: 7"
  • Inlet: 3/4" female NPT
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
7 in
Spout Type:
Non-Diverter
Tub Spout Reach:
7 in
WaterSense Labeled:
No