This product requires certification to purchase.

Pressure Balance Concealed Tub and Shower Diverter Valve Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Country Bath Pressure Balance Concealed Tub and Shower Diverter Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #RAC200LMAPC
  • Item #3770488
  • Manufacturer Part #AC200LM-APC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Country Bath Pressure Balance Concealed Tub and Shower Diverter Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #RAC200LMAPC
  • Item #3770488
  • Manufacturer Part #AC200LM-APC
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pressure balance with diverter
  • Includes escutcheon, dome and diverter
  • Trim only
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
7 in