Pull-Out Bar or Food Prep Faucet with Single Lever Handle in Polished Chrome
Country Side Pull-Out Bar or Food Prep Faucet with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Metal lever handle
- Includes short hand spray
- Hard water resistant soft touch elastomer spray face and anti-scald device
- Stainless steel coil and long-lasting chlorine resistant inner liner
- Hole cutout: 1-3/8"
- Maximum installation depth on deck: 2-1/4"
- IAPMO compliant double check valve
- Flow rate: 1.8 gpm
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Side
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-3/16 in
- Spout Type:
- Pull Out
- WaterSense Labeled:
- No