This product requires certification to purchase.

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Antique Gold

ROHL®

Cross Collection 1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Antique Gold

  • Fast #
  • Part #R70127SAAG
  • Item #9378227
  • Manufacturer Part #70127SAAG
5 out of 5 Customer Rating
Brand image
ROHL®

Cross Collection 1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Antique Gold

  • Fast #
  • Part #R70127SAAG
  • Item #9378227
  • Manufacturer Part #70127SAAG
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The House of Rohl® brands bring the spa experience home with an exclusive and complete shower offering. Showerheads that deliver a decadent deluge. Hand showers and body sprays immerse the body in soothing rejuvenation.
  • Customers can select designs to achieve the aesthetics and performance they desire - from traditional designs to sleek modern lines, and everything in between. Shower selections with style and quality as well as accessories that add a finishing touch to any decor.
  • Angled shower arm extends with a downward bend from the wall
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cross Collection
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Depth:
7 in
Diameter:
2-3/8 in
End Connection 1:
FNPT
End Connection 2:
Male Threaded
End Connections:
FNPT x Male Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-13/16 in
UL Listed:
No
UPC:
824438588882
WaterSense Labeled:
No
Width:
2-3/8 in