59 in. Hand Shower Hose in Polished Nickel
Cross Collection 59 in. Hand Shower Hose in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The House of Rohl® brands bring the spa experience home with an exclusive and complete shower offering. Showerheads that deliver a decadent deluge. Hand showers and body sprays immerse the body in soothing rejuvenation.
- Customers can select designs to achieve the aesthetics and performance they desire - from traditional designs to sleek modern lines, and everything in between. Shower selections with style and quality as well as accessories that add a finishing touch to any decor.
- For use with hand shower (sold separately)
- 59" flexible metal hose provides a long, tangle-free reach in the shower
- High quality finish resists rust and corrosion
- 1/2" female connections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cross Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 59 in
- Diameter:
- 29/32 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 59 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438592100
- WaterSense Labeled:
- No
- Width:
- 29/32 in