Multi Function Showerhead in Polished Chrome
Cross Collection Multi Function Showerhead in Polished Chrome
Product Details
Product Details
- The House of Rohl® brands bring the spa experience home with an exclusive and complete shower offering. Showerheads that deliver a decadent deluge. Hand showers and body sprays immerse the body in soothing rejuvenation.
- Customers can select designs to achieve the aesthetics and performance they desire - from traditional designs to sleek modern lines, and everything in between. Shower selections with style and quality as well as accessories that add a finishing touch to any decor.
- 3-function showerhead; choose between regular spray, soft stream and massage
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" female inlet with swivel connection
- Showerhead supports a flow rate of 1.8 GPM/6.7 LPM at 60 PSI for an immersive shower experience
- Flow rate 2.0 GPM
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cross Collection
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes